Beli tire pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.atribut:
- UNSPSC: 23151820
- Color: Black
- Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
- Gauge Type: Analog
- Includes: Carrying Pouch
- Manufacturer Part Number: PGV693
- Material: Rubber; Steel
- Maximum Operating Air Pressure (psi): 100
- Minimum Operating Air Pressure (psi): 0
- Overall Length (in): 4
- Pressure Increments (psi): 2
- Product Type: Tire Pressure Gauge
- TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
- BAL OHASHI Tire Pressure Gauge for High Pressure (Pengukur Tekanan Ban)Deskripsi:With 144mm long arm and double chuck, tire pressure can be measured without worrying about the position of the tire valve. With measurement value holding function. Can be used with double tires. With decompression function.For trucks/passenger cars/motorcyclesatribut:
- Overall Length (mm): 610
- Main Unit Dimensions (mm): Φ62.5
- Hose Length (mm): 300
- Minimum Scale (kPa): 20
- Measuring Range (kPa): 90~1100
- Measurement Error (kPa): ±20
- WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)Deskripsi:Use this WESTWARD dual foot tire gauge to help maximize fuel economy and help keep you safe by making sure that your tires stay properly inflated and roadworthy.atribut:
- Features: 12 in Hose, Angled Dual Foot Chuck, Bleeder Valve/Reset
- Used For: Tires
- Pressure Range (psi): 0 to 160
- Item: Dual Foot Tire Gauge
- Size: Gages, Tire
- Maximum Air Pressure (psi): 160
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- BELL 12V Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:These 12V tire inflators are portable, compact devices that store in a vehicle for immediate, roadside use.atribut:
- UNSPSC: 23153411
- Housing Material: Plastic
- Maximum Air Pressure (psi): 150
- Minimum Air Pressure (psi): 0
- Power Source: Corded
- Sub Brand: BellAire
- monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Deskripsi:Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pricision (kPa): ± 30
- Measuring Range (kPa): 0 to 1000
- Air Outlet: G (PM) 1/4 plug
- Type: Clip chuck
- Types of Hozardous Materials: Non-dangerous goods
- Hose Length (mm): About 440
- Maximum Working Pressure (MPa): 1
- Maximum Working Pressure (kPa): 1000
- HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban)atribut:
- Finishing Material: Brass, Rubber
- Milton Tire Pressure Gauge Chucks (Pengukur Tekanan Ban)atribut:
- UNSPSC: 31160000
- TIPTOP Bar GaugeDeskripsi:Tire pressure measurementatribut:
- Overall Length (mm): 305
- Accuracy: 1000kPa
- Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)Deskripsi:Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.atribut:
- Product Type: Tire Pressure Gauge
- Startools Digital Pressure GaugeDeskripsi:• Battery powered• For hydraulic, oil pressure, water pressure, air pressure measuring, for media which is not corrosive to stainless steel wetted partsatribut:
- Port Size: 1/4inch G
- Range (bar): 700
- Size (inch): 3
- Kennedy Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban)Deskripsi:This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar). The reading is held until the release button is pressed.atribut:
- Product Number: JD3205J-A45
- Display Type: Dial
- Additional Features: Push-on type
- Weight Each: 125g
- Max. Pressure Reading: 64PSI
- Part Number: KEN5038440K
- HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:-Suitable for measuring tire pressure.-A popular version of measurement type.
- KTC Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:To measure, increase and decrease the air pressure of automobile tires.Tire Air Gauge 500: Passenger cars and commercial cars (vans).Tire Air Gauge 1200: Motorcycles, passenger cars, trucks and buses.The lever is lightweight for fine adjustments with ease.The gauge is large (70mm) and easy to read measurements. The pressure can be measured and decreased without connection to the air hoseWith the swivel joint, the hose is not easily twisted.The ultra thin straight connector on the tip (the tip is 11mm diameter) enables use for almost all aluminum wheels (AGT231).The long type double connector facilitates use for double tires (AGT232).The connector on the tip is replaceable (option).
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- SAKURA COLOR PRODUCTS Cray-Pas ExpressionistDeskripsi:Krayon Sakura Cray-Pas Expressionist Color Oil Pastel CrayonPastel minyak berkualitas ekstra halus.Pada tahun 1925, warna produk Sakura dari Osaka Jepang, oil pastel Cray-Pas diformulasikan dengan pigmen kualitas premium, wax, dan minyak. Sekarang ini, elemen-elemen terbaik diteruskan untuk melengkapi keluarga Cray-Pas dari oil pastel.Cray-Pas ini menjadi patokan crayon standar yang digunakan oleh crayon lainnya. Dari warna yang terkesan dramatis sampai tidak, cerah sampai redup. Rentang warna untuk Cray-Pas Expressionist ini memungkinkan bagi pemula sampai profesional untuk mecapai efek karya-karya dari pelukis. Pelapis crayon ini sangat halus untuk diaplikasikan, mampu menciptakan goresan-goresan lebar, dan memberikan kesempatan kepada pengguna dalam memadukan warna untuk membangun tekstur dan ilusi kedalaman.atribut:
- Size (mm): Φ10x71
- AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:Add this tire inflator gauge to your emergency kit! It accurately measures from 0-250 PSI, and is calibrated to return an accurate reading within 1% of the exact pressure of your tire. This all-in-one unit also contains an inflator, straight locking chuck, gauge, hose, and bleed valve - making it the perfect tool to inflate, deflate, and inspect air pressure.
- NAGANO KEIKI Pressure Gauge Digital GC04 (Manometer / Alat Ukur Tekanan)atribut:
- Measuring fluid: Liquid / gas
Daftar Harga tire pressure gauge Terbaru November 2026
| WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp529.900 |
| TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban) | Rp189.900 |
| BAL OHASHI Tire Pressure Gauge for High Pressure (Pengukur Tekanan Ban) | Rp499.900 |
| WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban) | Rp529.900 |
| monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban) | Rp349.900 |
| BELL 12V Portable Tire Inflator (Pompa Udara Kompresor) | Rp829.900 |
| monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban) | Rp279.900 |
| HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp3.999.900 |
| Milton Tire Pressure Gauge Chucks (Pengukur Tekanan Ban) | Rp319.900 |
| TIPTOP Bar Gauge | Rp189.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/deP109350482-1.jpg)
/fdP109090553-2.jpg)
/ngP110264844-1.jpg)
/qaP107726946-1.jpg)
/P102230701-1.jpg)
/icP109334660-1.jpg)
/P102230695-1.jpg)
/mkP105425812-1.jpg)
/flP110134561-1.jpg)

/b7P109340403-1.jpg)

/6yP102196250-2.jpg)
/9wP103633356-2.jpg)
/fvP102794571-3.jpg)
/o4P106773868-1.jpg)
/lyP102267790-3.jpg)

/2pP111540097-1.jpg)
/bwP103792428-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)